Abbotsford
MIL760050

MILWAUKEE 76-0050 54 ft. Adhesive Caution Tape

Price $13.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:76-0050

Description

The Empire 76-0050 2 in. x 54 ft. adhesive marking tape is made from durable 6 mil PVC film coated with rubber based pressure sensitive adhesive on 1 side. Great solution for marking off potential hazardous areas like walls, steps, lift gates, low overhangs and more. The 76-0050 has excellent anti-abrasion properties, and is resistant to acid, alkalis and oils.


High visibility black and yellow striped

Safety tape to warn of possible hazardous conditions

Tape adheres firmly to solid surfaces

2 in. W x 54 ft. L

Anti-abrasion properties

Anti-abrasion properties

Specifications

Brand Name Empire Width 2 in
Material ABS Color Black,Yellow
UPC 045242557561

Packages

1 - UNIT - 1