Abbotsford
MIL77062

MILWAUKEE ELECTRIC TOOL 77-062 600 ft. x 1 in. Orange Flagging Tape

Price $5.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:77-062

Description

Backed by an unparalleled production process, Empire serves users with a wide variety of application specific products. From premium detectable underground tape to heavy-duty stretch tape, our utility products are held to the highest quality control standards, ensuring they perform up to spec, every time. The Empire 77-062 1 in. x 600 ft. orange flagging tape comes in a high-visibility orange color, so it's easy to spot. The tape is ideal for marking trails, surveying projects and similar tasks.


Empire 77-062 is our high-visibility fluorescent orange color

Empire flagging tape is constructed of durable plastic to ensure it remains pliant in cold weather applications

Options for uses could be: surveying work, marking trails, marking boundaries, etc.

Product is easy to tear and tie off to ensure product is easy for marking applications

Product is non-adhesive plastic, and is made to be tied off

Fluorescent Color Options: Pink, Orange, Yellow

Product is non-adhesive plastic and is made to be tied off

Specifications

Brand Name Empire Sub Brand EMPIRE
Width 1.0 in Material Plastic
Color Orange Thickness 2.000000 mil
UPC 015812770621

Packages

1 - UNIT - 1