Abbotsford
MIL77067

MILWAUKEE ELECTRIC TOOL 77-067 Empire® Flagging Tape 1 in Wx 600 ft L Fluorescent Red

Price $5.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:77-067

Description

Backed by an unparalleled production process, Empire serves users with a wide variety of application specific products. From premium detectable underground tape to heavy-duty stretch tape, our utility products are held to the highest quality control standards, ensuring they perform up to spec, every time. The Empire 77-067 1 in. x 600 ft. red flagging tape comes in a high-visibility red color, so it's easy to spot. The tape is ideal for marking trails, surveying projects and similar tasks.


Contractor grade

Product is easy to tear and tie off to ensure product is easy for marking applications

Unleaded pigments and inks

Empire 77-067 is our high-visibility fluorescent red color

Empire flagging tape is constructed of durable plastic plastic to ensure it remains pliant in cold weather applications

Empire flagging tape is ideal for a variety of uses, including indoor and outdoor applications

Product is non-adhesive plastic and is made to be tied off

Specifications

Brand Name Milwaukee Sub Brand Empire®
Item Name Flagging Tape Length 600 ft
Width 1 in Material Plastic
Color Fluorescent Red Thickness 2 mm
Application For Marking Trails, Surveying Projects and Similar Tasks UPC 015812770676

Packages

1 - UNIT - 1