Description
Cable Coupler, plug, copper alloy, 12 to 10 AWG, 4 to 6 mm² wire, solar connectors and adapters.
Specifications
| Brand Name | TE Connectivity | Item Name | Socket Connector Kit |
| Conductor Size | 12-10 AWG | Connection Type | Male |
| Material | Polyphenylene Ether, Polystyrene | Color | Black |
| Standards | IEC 62852, UL 6703 Listed | Application | For Solar PV Panels, Solar String Inverters, Solar Harness and Jumpers |
Packages
| 2000 - UNIT - (2000) |