Abbotsford
KLN29251

KLEIN TOOLS 29251 200W PORTABLE SOLAR PANEL

Price $1,000.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:29251
Documents Documents

Description

Klein's 200W Foldable Solar Panel harnesses the sun's power to keep the job running. A quick and easy way to charge your power banks, power stations, and portable batteries with the built-in extended length DC / APPĀ® compatible cable. Simply recharge your USB devices with the integrated USB port. This portable and versatile panel can be chained with a second panel to collect even more power from the sun, then simply fold and store away.


200W max power output to extend power station runtime in the field

Up to 400W output when chained with another 200W panel for faster off-grid recharge times

Reflective fabric on front and rear to help locate panels in the dark

Carrying case and IP65 rated panel helps keep the panel protected in inclement weather

Kickstands angle the panel to help maximize the surface exposed to the sun, and LED lights indicate the level of power output

Four monocrystalline panels fold, creating a protective, compact case for easy storage and versatility

Integrated USB-A port for direct charging of USB devices

Long reaching 16.4-Foot (5 m) cable conveniently fits in the integrated storage pocket

APP® compatible connector to MC4 adapter, sold separately (Cat. No. 29215)

Replacement carrying case (Cat. No. 29216) for the 200W Portable Solar Panel, sold separately

Specifications

Type Monocrystalline Material Monocrystalline Silicon
Application Charges Power Banks,Personal Electronics,Portable Batteries,Solar Panel UPC 092644292514

Packages

1 - UNIT - 1