Abbotsford
LEVOSC10M0W

LEVITON MANUFACTURING OSC10-M0W Occupancy Sensor Passive Infrared,Ultrasonic 24 VDC, White

Price $242.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEVITON MANUFACTURING
Manufacturer #:OSC10-M0W

Description

Multi-technology ceiling occupancy sensor, PIR/ultrasonic, Self-adjusting, 1000 square feet coverage, High-impact, injection moulded plastic, 30 sec to 30 min time adjustments, Small size and hence installed sensor appears almost invisible. Learned and adjusted settings saved in protected memory, Power outages will not cause status loss, Applications in cafeteria, computer room, conference rooms, office, file room, classroom, lounge, restrooms etc.

Specifications

Brand Name Leviton Sub Brand C/I OCCUPANCY SENSORS
Item Name Occupancy Sensor Type Passive
Grade Commercial Voltage Rating 24 VDC
Amperage Rating 35 mA Sensor Type Ultrasonic, Passive Infrared
Sensing Distance 7.01 m Viewing Angle 360°
Coverage Area 1000 ft² Color White
Mounting Type Ceiling Frequency Rating 40 kHz
Response Time 30 min Material Plastic
Dimensions 4.2 in dia x 1.571 in D Mounting Height 3.657 m
Temperature Rating 0 °C to 40 °C Standards cULus 9034, NOM 057 Certified, California Title 24, ANCE, ASHRAE 90.1, FCC Compliant
Application For Commercial use UPC 078477180570

Packages

1 - UNIT - 1