Abbotsford
APPAERH56

APPLETON GROUP CANADA LTD AERH56 AERH UNILET 60A

Price $69.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:AERH56

Description

AE Series Mounting Box, Number Of Outlet: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1-1/2 IN, Cable Entry: (1) 1-1/2 IN Hub, Mounting: Lugs, Knockouts: No, Finish: Epoxy Powder Coat, Height: 6-1/2 IN, Width: 4-1/4 IN,

Specifications

Brand Name Appleton Group Type AE Series Mounting Box
Material Copperfree (4/10 Of 1 PCT Maximum) Aluminum Cable Entry 1.5 in
Application For Powertite 60 And 100 AMP Receptacles UPC 781381229647

Packages

1 - UNIT - 1