Abbotsford
APPARC6033BC

APPLETON GROUP CANADA LTD ARC6033BC 60A CONN BODY ASSY 3P S1

Price $479.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:ARC6033BC

Description

Powertite Grounding Style 1 Connector Body, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material

Specifications

Brand Name Appleton Sub Brand Powertite™
Item Name Pin and Sleeve Connector Type Grounding Style 1, Female
Voltage Rating 600 VAC at 50 - 400 Hz, 250 VDC Amperage Rating 60 A
Conductor Size 6-2 AWG Building, 6-4 AWG Extra Flex Number of Conductors 3
Connection Type Pressure Wire Terminal Phase 3
Material Copperfree Aluminum Finish Natural
Insulation Material Glass-Filled Polyester Number of Ports 3
NEMA Rating NEMA 3, 3R, 4, 4X Temperature Rating -40 to 107 °C
Standards UL 1682, 1686, 50E, UL File Number E145916, E145917, CSA C22.2 No. 182.1, CSA File Number 065179, NEMA FB11 Application For ACP6033BC Metallic Clamping Ring Plug
UPC 781381440622

Packages

1 - UNIT - 1