Abbotsford
APPCPH3034BCCN

APPLETON GROUP CANADA LTD CPH3034BCCN Pin and Sleeve Plug 30 A, 120 - 600 VAC, 250 VDC,

Price $531.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:CPH3034BCCN

Description

30 A XP Plug. Plug is mechanically locked in receptacle when circuit breaker is ON. Design provides interlocked connect and disconnect operation as well as short circuit and thermal time delay overload protection. Plug and receptacle contacts cannot be made or broken under load. Breaker operating handle can be padlocked in either. ON or OFF position and is trip free.

Specifications

Brand Name Appleton Item Name Pin and Sleeve Plug
Number of Wires 3 Number of Poles 4
Voltage Rating 120 - 600 VAC, 250 VDC Amperage Rating 30 A
Series/Model CPH Cord Size 0.5 - 2.187 in
Material Copper-Free Aluminum For Use With EBR Receptacles
Standards Class I, Groups B, C, D, Class II, Group G and Coal Dust, Class III, CSA Type 3, 3R, 4, 4X, 7CD, 9G, 12 UPC 781381488525

Packages

1 - UNIT - 1