Abbotsford
APPACP1044CDRS

APPLETON GROUP CANADA LTD ACP1044CDRS 100A CLAMP RING PLUG 4W4P ST1

Price $659.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:ACP1044CDRS

Description

Powertite Grounding Style 1 Clamping Ring Plug, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex), Amperage Rating: 100 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, M

Specifications

Brand Name Appleton Sub Brand Powertite™
Item Name Clamping Ring Plug with Reverse Service Type Grounding Style 1, Male
Number of Wires 4 Number of Poles 4
Voltage Rating 600 VAC/250 VDC Amperage Rating 100 A
Conductor Size 4-1 AWG (Building), 4-2 AWG (Extra Flex) Color/Finish Natural
Phase 3 Terminal Connection Pressure Wire Terminal
Temperature Rating -40 to 107 °C NEMA Rating NEMA 3, 3R, 4, 4X
Material Copper-Free Aluminum Grounding Yes
Environmental Conditions -40 to 107 C For Use With ADR1044 Receptacle and ARC1044CD Connector Body
Standards UL 1682, UL 1686, UL 50E, UL E145916, E145917, CSA C22.2 No. 182.1, CSA 065179 Application Designed to Supply Power to Portable or Fixed Electrical Equipment Such as Motor Generator Units, Welders, Pumps, Compressors, Cellular Relay Stations and Similar Apparatus
UPC 781381711463

Packages

1 - UNIT - 1