Abbotsford
APPACP1033CDRS

APPLETON GROUP CANADA LTD ACP1033CDRS 100A CLAMP RING PLUG 3W3P ST1

Price $592.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:ACP1033CDRS

Description

Powertite Grounding Style 1 Clamping Ring Plug, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex), Amperage Rating: 100 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, M

Specifications

Brand Name Appleton Sub Brand Powertite™
Item Name Pin and Sleeve Plug Type Clamping Ring
Number of Wires 3 Number of Poles 3
Voltage Rating 250 VDC/600 VAC Amperage Rating 100 A
Conductor Size 4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex) Phase 3
Terminal Connection Pressure Wire Terminal Temperature Rating -40 to 107 °C
NEMA Rating NEMA 3, 3R, 4, 4X Material Copper-Free (4/10 of 1% Maximum) Aluminum
Grounding Grounding Style 1 Environmental Conditions -40 to 107 C
For Use With ADR1033 Receptacle and ARC1033CD Connector Body Standards UL 1682, UL 1686, UL 50E, UL E145916, E145917, CSA C22.2 No. 182.1, CSA 065179, NEMA FB11
Application For ADR1033 Receptacle And ARC1033CD Connector Body UPC 781381711449

Packages

1 - UNIT - 1