Abbotsford
APPACP6033BCRS

APPLETON GROUP CANADA LTD ACP6033BCRS Powertite™ Pin and Sleeve Plug 60 A, 250 VDC/600 VAC, Clamping Ring

Price $386.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:ACP6033BCRS

Description

POWERTITE® Series plugs are designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus. Ideal for use on shipping docks, ports and other “ship to shore” applications. Suitable for use in locations where a weatherproof enclosure is required.

Specifications

Brand Name Appleton Sub Brand Powertite™
Item Name Pin and Sleeve Plug Type Clamping Ring
Number of Wires 3 Number of Poles 3
Voltage Rating 250 VDC/600 VAC Amperage Rating 60 A
Conductor Size 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex) Phase 3
Terminal Connection Pressure Wire Terminal Temperature Rating -40 to 107 °C
NEMA Rating NEMA 3, 3R, 4, 4X Material Copper-Free (4/10 of 1% Maximum) Aluminum
Grounding Grounding Style 1 Environmental Conditions -40 to 107 C
For Use With ADR6033 Receptacle and ARC6033BC Connector Body Standards UL 1682, UL 1686, UL 50E, UL E145916, E145917, CSA C22.2 No. 182.1, CSA 065179, NEMA FB11
Application Designed to Supply Power to Portable or Fixed Electrical Equipment Such as Motor Generator Units, Welders, Pumps, Compressors, Cellular Relay Stations and Similar Apparatus UPC 781381710961

Packages

1 - UNIT - 1