Abbotsford
APPAPI1033

APPLETON GROUP CANADA LTD API1033 Plug style-1 aluminium 3P3W 600V 250VDC

Price $351.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:API1033

Description

POWERTITE® 100 A pin and sleeve plug made of aluminium with epoxy powder coat. 10.5 inch length, 4 inch outer diameter. 2.47 inch wire recess diameter. Pressure wire terminals. Neoprene bushing compressed by cable collar prevents entrance of water. Bushing is highly resistant to hydrocarbon deterioration and is self-extinguishing. Locking screw and slot prevents plug cable collar from backing off. Contacts exert constant pressure along entire contact surface and provide electrical continuity. Suitable for use from -40 to 107 °C. Insulating blocks provide greatest dielectric and mechanical strength and lowest arc tracking. Positive polarization. Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus. Ideal for use on shipping docks, ports and other ship to shore applications. Suitable for use in locations where a weatherproof enclosure is required. Rough usage construction.

Specifications

Brand Name Appleton Sub Brand Powertite™
Type Grounding Style 1 Number of Wires 3
Number of Poles 3 Voltage Rating 600/250 VAC/VDC
Amperage Rating 100 A Phase 3
Material Copperfree Aluminum Environmental Conditions -40 to 107 C
Standards UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11 Application For use with 0.50 inch FM8 conduit bodies. Seals and protects.
UPC 781381165877

Packages

1 - UNIT - 1