Abbotsford
APPAPI3023

APPLETON GROUP CANADA LTD API3023 Powertite™ Male Plug Interior 30 A, 600 VAC at 50 - 400 Hz, 250 VDC, Replacement

Price $238.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:API3023

Description

POWERTITE® 30 A pin and sleeve plug made of aluminium with epoxy powder coat. 6 inch length, 3.13 inch outer diameter. 1.86 inch wire recess diameter. Pressure wire terminals. Neoprene bushing compressed by cable collar prevents entrance of water. Bushing is highly resistant to hydrocarbon deterioration and is self-extinguishing. Locking screw and slot prevents plug cable collar from backing off. Contacts exert constant pressure along entire contact surface and provide electrical continuity. Suitable for use from -40 to 107 °C. Insulating blocks provide greatest dielectric and mechanical strength and lowest arc tracking. Positive polarization. Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus. Ideal for use on shipping docks, ports and other ship to shore applications. Suitable for use in locations where a weatherproof enclosure is required. Rough usage construction.

Specifications

Brand Name Appleton Sub Brand Powertite™
Item Name Male Plug Interior Type Replacement
Number of Wires 2 Number of Poles 3
Voltage Rating 600 VAC at 50 - 400 Hz, 250 VDC Amperage Rating 30 A
Material Copperfree Aluminum Grounding Shell and Extra Pole
For Use With ARI-3023 Receptacle Standards UL 1682, 1686, 50E, UL File Number E145916, E145917, CSA C22.2 No. 182.1, CSA File Number 065179, NEMA FB11
UPC 781381165921

Packages

1 - UNIT - 1