Abbotsford
CWDSA9993

COOPER WIRING DEVICES SA993 CONN 15A 125V 2P3W STR THERMOPLASTIC BK

Price $17.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER WIRING DEVICES
Manufacturer #:SA993

Description

Eaton straight blade connector , #14 AWG, 15A, Residential, 125V, Back wire, Black, Brass, Impact-resistant thermoplastic, 5-15R, Two-pole, three-wire, Screw, 0.33" in diameter, Thermoplastic, Core pack

Specifications

Brand Name Crouse-Hinds Type Polarized,Straight Blade
Number of Poles 2 Number of Wires 3
Connection Type Plug Material Thermoplastic
Color Black Environmental Conditions -20 To 60 °C
UPC 052757993203

Packages

1 - UNIT - 1