Abbotsford
CWDSA399

COOPER WIRING DEVICES SA399 PLUG 15A 125V 2P3W STR THERMOPLASTIC BK

Price $8.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER WIRING DEVICES
Manufacturer #:SA399

Description

Eaton straight blade plug , #14 AWG, 15A, Industrial, 125V, Back wire, Black, Brass, Impact-resistant thermoplastic, 5-15P, Two-pole, three-wire, Screw, 0.33" in diameter, Thermoplastic, Core pack

Specifications

Brand Name Crouse-Hinds Type Spring Action,Straight Blade
Number of Wires 3 Number of Poles 2
Temperature Rating -20 To 60 °C Material Thermoplastic
UPC 052757399203

Packages

1 - UNIT - 1