Abbotsford
MIL333315A

MILWAUKEE ELECTRIC TOOL 3333-15A Power Manager – 15 Amp Circuit

Price $798.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:3333-15A
Documents Documents

Description

The MILWAUKEE® Power Manager for 15-amp branch circuits allows users to manage a larger number of M12™, M18™, and MX FUEL™ chargers to charge more batteries. Our Power Manager enables users to maximize the capabilities of their electrical infrastructure and avoid tripped breakers. Designed for use with battery chargers, the Power Manager monitors the power being pulled from each outlet and energizes the maximum number of outlets possible. The Power Manager automatically turns on additional outlets as batteries finish charging and power becomes available. This facilitates users with high energy demands to avoid unnecessary infrastructure upgrades, manually changing packs on chargers and overloading electrical circuits. The Power Manager includes a power throttle to customize the total power being pulled through the device to support other circuit needs. This solution is compatible with the modular PACKOUT™ storage system for easy mounting and flexibility as charging needs change over time. With the Power Manager, users can expand the capabilities of their circuits for extended periods of time, without additional steps to manage the charging process.


Manages an increased quantity of M12™, M18™ and MX FUEL™ chargers to maximize electrical infrastructure

Expands circuit utilization for extended periods of time to charge more batteries while reducing unnecessary infrastructure upgrades

Intelligent power switching: Powers the maximum number of outlets, without overloading the circuit. Automatically turns on additional outlets when power becomes available.

Enable bulk overnight charging while offering ability to prioritize high-speed chargers for fast daytime charging

Power throttle feature allows customization of total power being pulled to support additional circuit needs and indicates active power usage

Twelve NEMA 5-15 outlets with individual indicator lights to display status of each outlet and cable management clips for organization

Wall-mountable with PACKOUT™ Modular Storage System or key holes

Specifications

Brand Name Milwaukee Tool Cord Length 8 ft
Color Red Material Polycarbonate
Finish Black,Red UPC 045242252183

Packages

1 - UNIT - 1