Abbotsford
SIE3RT29161JK00

SIEMENS CANADA LTD 3RT29161JK00 Suppressor SIRIUS surge varistor LED SZ-S00 48-127VAC/24-70VDC

Price $21.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3RT29161JK00

Description

SIRIUS Surge suppressor for SZ-S00 contactor relays and motor contactor with LED varistor and clip-on mounting and in any position. -25 to 60°C Operating temperature.

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Surge Suppressor with Varistor Type 3RT & 3RH Accessory
Dimensions 46 mm H x 28 mm W Environmental Conditions 80 - 40 °C Storage Temperature
Temperature Rating -25 to 60 °C For Use With Size S00 Contactor Relays and Motor Contactor
Standards CSA Certified, CCC Certified, CE Certified, UL Listed Application Surge suppressor
UPC 662643918519

Packages

1 - UNIT - 1