Abbotsford
SIE3RT29261BC00

SIEMENS CANADA LTD 3RT2926-1BC00 SIRIUS Surge Suppressor 3RT, Varistor

Price $18.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3RT2926-1BC00

Description

SIRIUS Surge suppressors without LED. For plugging onto the front side of the contactors (prior to mounting of the auxiliary switch block). For size S0 3RT2 and 3RH2 contactors.

Specifications

Brand Name Siemens Sub Brand Contactors
Item Name Surge Suppressor Type 3RT, Varistor
Voltage Rating 48 - 127 VAC, 70 - 150 VDC Frequency Rating 50/60 Hz
Mounting Type Clip-On Environmental Conditions 80 - 40 °C
Temperature Rating 60 - 25 °C Standards UL Listed, CSA Certified
Application Surge suppressor UPC 662643920673

Packages

1 - UNIT - 1