Abbotsford
SIESPD4HOME

SIEMENS CANADA LTD SPD4HOME FirstSurge™ Surge Protection Device SPD

Inventory
Unavailable for order
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:SPD4HOME

Description

SPD4HOME shields motor-driven appliances in residential and light commercial applications against electrical power surge damage, including lightning, from entering through the main electrical service panel. Multiple MOV technology with thermal disconnects to prevent catastrophic failure. The two LED lights indicate protection status. The audible alarm alerts you when protection is disrupted.

Specifications

Brand Name Siemens Sub Brand FirstSurge™
Item Name Surge Protection Device Type SPD
Voltage Rating 120 - 240 VAC Number of Poles 2
Frequency Rating 50/60 Hz Nominal Discharge Current 3 kA
Response Time 1 Nanosecond Indicator Type LED
Phase 1 Connection Wired
Material CONTACT MANUFACTURER Dimensions 8 in L x 3 in W x 4 in H
Mounting Type Surface/Recessed Temperature Rating -40 °C to 60 °C
Standards UL 1449 Application For Residential
UPC 040892794311

Packages

1 - UNIT - 1