Abbotsford
SIEQSPD2A035B

SIEMENS CANADA LTD US2:QSPD2A035B PLUG-IN SPD 2P Q FRAME LC 120/240V 35kA

Price $227.65 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:US2:QSPD2A035B

Description

Siemens low voltage surge protection device (SPD). Plug-on SPD module for load center with 2-pole Q frame main circuit breakers. Suitable for 120/240V 1-phase 3-wire voltage systems. 35kA per phase surge capability. Special features: base model (no led / no audible alarm)

Specifications

Brand Name Siemens Sub Brand Surge Protection Devices
Item Name Surge Protection Device Type Low Voltage, Q Frame, Type 1
Voltage Rating 120/240 V Number of Poles 2
Peak Surge Current 35 kA Phase 1
Connection Plug-In Standards UL 1449 Listed
UPC 804766954863

Packages

1 - UNIT - 1