Abbotsford
APPCPE12375

APPLETON GROUP CANADA LTD CPE12375 Receptacle 3P2W 240V 20A 1G 3/4in

Price $640.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:CPE12375

Description

CPS 20 A pin and sleeve explosion proof receptacles for dead-front safety constructions. Plug mechanical cable clamps prevent strain on cables; they meet or exceed UL strain relief pull-out requirements. Insulators provide superior dielectric and mechanical strength and lowest arc tracking. Delayed action construction. Insert plug partially rotate slide on front of receptacle and insert plug fully. Energizes receptacle terminals deeply recessed to prevent accidental touching.

Specifications

Brand Name Appleton Type 2-Gang
Voltage Rating 240/24 VAC/VDC Amperage Rating 20 A
Number of Poles 3 Number of Wires 2
NEMA Rating NEMA 3RX, 7BCD Material Copper Free Aluminum Cover, Malleable Iron Mounting Box
Standards Class I, Division 1 And 2, Groups B, C, D; Class II, Division 1 And 2, Groups F, G; UL Standard: UL 1010 (UL 1203) UL Listed: E10784, E81751; CSA Standard: C22.2 No. 25, C22.2 No. 30, C22.2 No. 159; CSA Certified: 038644 Application For CPP-2023 Plug
UPC 781381196857

Packages

1 - UNIT - 1