Abbotsford
APPADR1044RS

APPLETON GROUP CANADA LTD ADR1044RS Receptacle reverse 4P4W 600V 100A

Price $567.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:ADR1044RS

Description

POWERTITE® Series receptacles are designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus. Ideal for use on shipping docks, ports and other “ship to shore” applications. Suitable for use in locations where a weatherproof enclosure is required.

Specifications

Brand Name Appleton Sub Brand Powertite™
Item Name Pin and Sleeve Receptacle Type Grounding Style 1
Voltage Rating 600 VAC/250 VDC Amperage Rating 100 A
Number of Poles 4 Number of Wires 4
NEMA Rating NEMA 3, 3R, 4, 4X Conductor Size 4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex)
Material Copper-Free Aluminum Phase 3
Terminal Connection Pressure Wire Terminal Grounding Style 1
Mounting Type Box Temperature Rating -40 to 107 °C
For Use With ACP1044CD Clamping Ring Plug Includes Weatherproof Spring Door
Standards UL 1682, UL 1686, UL 50E, UL E145916, E145917, CSA C22.2 No. 182.1, CSA 065179, NEMA FB11 Application For ACP1044CD Clamping Ring Plug
UPC 781381711395

Packages

1 - UNIT - 1