Abbotsford
APPADR1023

APPLETON GROUP CANADA LTD ADR1023 100A RECPT 3PS2 SCR/SPRG CVRS

Price $546.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:ADR1023

Description

Powertite Grounding Style 2 Receptacle, Number Of Poles: 3, Number Of Wires: 2, Wire Size: 4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex), Amperage Rating: 100 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 1 PH, Material: Cop

Specifications

Brand Name Appleton Sub Brand Powertite™
Item Name Pin and Sleeve Receptacle Type Grounding Style 2
Voltage Rating 600/250 VAC/DC Amperage Rating 100 A
Number of Poles 3 Number of Wires 2
Connection Type Pressure Wire Terminal NEMA Rating NEMA 3, 3R, 4, 4X
Conductor Size 4-1 AWG Building, 4-2 AWG Extra Flex Material Copper Free Aluminum
Phase 1 Mounting Type Box
Temperature Rating -40 to 107 °C For Use With ACP1023CD Clamping Ring Plug
Standards UL 1682, UL 1686, UL 50E, UL Listed: E145916, E145917, CSA Standard: C22.2 No. 182.1, CSA Certified: 065179, NEMA FB11 Application For ACP1023CD Clamping Ring Plug
UPC 781381186278

Packages

1 - UNIT - 1