Abbotsford
APPADR1033RS

APPLETON GROUP CANADA LTD ADR1033RS 100A SPRING DR RECEP ASSY 3PS1

Price $463.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:ADR1033RS

Description

Powertite Grounding Style 1 Receptacle, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex), Amperage Rating: 100 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: C

Specifications

Brand Name Appleton Sub Brand Powertite™
Item Name Pin and Sleeve Receptacle Type Shell Only, 1-Sleeve, Spring Door
Voltage Rating 600 VAC at 50 - 400 Hz, 250 VDC Amperage Rating 100 A
Number of Poles 3 Number of Wires 3
NEMA Rating NEMA 3, 3R, 4, 4X Conductor Size 4-1 AWG (Building), 4-2 AWG (Extra Flex)
Material Copperfree Aluminum Phase 3
Terminal Connection Pressure Wire Mounting Type Box
Temperature Rating -40 to 107 °C Includes Weatherproof Spring Door, Brass with Beryllium Copper Springs
Standards UL 1682, UL 1686, UL 50E, UL Listed, E145916, E145917, CSA Standard:C22.2 No. 182.1, CSA Certified:065179, NEMA FB11 Application For ACP1033CD Clamping Ring Plug, for Reverse Service, Ideal for Use on Shipping Docks, Ports and Other Ship to Shore Applications
UPC 781381711388

Packages

1 - UNIT - 1