Abbotsford
APPADR3044RS

APPLETON GROUP CANADA LTD ADR3044RS 30A SPRING DR RECEPT ASSY

Price $276.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:ADR3044RS

Description

Powertite Grounding Style 1 Receptacle, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex), Amperage Rating: 30 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material:

Specifications

Brand Name Appleton Sub Brand Powertite™
Item Name Pin and Sleeve Receptacle Type Grounding Style 1
Voltage Rating 600 VAC/250 VDC Amperage Rating 30 A
Number of Poles 4 Number of Wires 4
NEMA Rating NEMA 3, 3R, 4, 4X Conductor Size 10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex)
Material Copper-Free Aluminum Phase 3
Terminal Connection Pressure Wire Terminal Grounding Style 1
Mounting Type Box Temperature Rating -40 to 107 °C
For Use With ACP3044BC Metallic Clamping Ring Plug Includes Weatherproof Spring Door
Standards UL 1682, UL 1686, UL 50E, UL E145916, E145917, CSA C22.2 No. 182.1, CSA 065179, NEMA FB11 Application For ACP3044BC Metallic Clamping Ring Plug
UPC 781381710411

Packages

1 - UNIT - 1