Abbotsford
APPADR3033RS

APPLETON GROUP CANADA LTD ADR3033RS Receptacle reverse 3P3W 600V 30A

Price $233.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:ADR3033RS

Description

POWERTITE® Series receptacles are designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus. Ideal for use on shipping docks, ports and other “ship to shore” applications. Suitable for use in locations where a weatherproof enclosure is required.

Specifications

Brand Name Appleton Sub Brand Powertite™
Item Name Pin and Sleeve Receptacle Type Grounding Style 1, Reversed
Voltage Rating 600/250 VAC/DC Amperage Rating 30 A
Number of Poles 3 Number of Wires 3
Connection Type Pressure Wire Terminal NEMA Rating NEMA 3, 3R, 4, 4X
Conductor Size 10-6 AWG Building, 10-8 AWG Extra Flex Material Copper Free Aluminum
Phase 3 Mounting Type Box
Temperature Rating -40 to 107 °C For Use With ACP3033BC Metallic Clamping Ring Plug
Standards UL 1682, UL 1686, UL 50E, UL Listed: E145916, E145917, CSA Standard: C22.2 No. 182.1, CSA Certified: 065179, NEMA FB11 Application For ACP3033BC Metallic Clamping Ring Plug
UPC 781381710398

Packages

1 - UNIT - 1