Abbotsford
APPADR3034RS

APPLETON GROUP CANADA LTD ADR3034RS 30A SPRING DR RECEPT ASSY 4PS2

Price $310.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:ADR3034RS

Description

Powertite Grounding Style 2 Receptacle, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex), Amperage Rating: 30 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material:

Specifications

Brand Name Appleton Sub Brand Powertite™
Item Name Pin and Sleeve Receptacle Type Grounding Style 2, Spring Door
Voltage Rating 600 VAC, 250 VDC Amperage Rating 30 A
Number of Poles 4 Number of Wires 3
NEMA Rating NEMA 3, 3R, 4, 4X Conductor Size 10-6 AWG Building, 10-8 AWG Extra Flex
Material Copperfree Aluminum Frequency Rating 50 - 400 Hz
Phase 3 Terminal Connection Pressure Wire
Mounting Type Box Temperature Rating -40 to 107 °C
Standards UL 1682, 1686, 50E, UL File Number E145916, E145917, CSA C22.2 No. 182.1, CSA File Number 065179, NEMA FB11 Application ACP3034BC Metallic and NMACP3034BC Non-Metallic Clamping Ring Plugs
UPC 781381710435

Packages

1 - UNIT - 1