Abbotsford
APPADR6023

APPLETON GROUP CANADA LTD ADR6023 60A RECPT 3PS2 SCR/SPRG CVRS

Price $437.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:ADR6023

Description

Powertite Grounding Style 2 Receptacle, Number Of Poles: 3, Number Of Wires: 2, Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 1 PH, Material: Copp

Specifications

Brand Name Appleton Sub Brand Powertite™
Item Name Pin and Sleeve Receptacle Type Explosionproof
Voltage Rating 600 VAC/250 VDC Amperage Rating 60 A
Number of Poles 3 Number of Wires 2
NEMA Rating NEMA 3, 3R, 4, 4X Conductor Size 6-2 AWG (Building), 6-4 AWG (Extra Flex)
Material Copper-Free Aluminum Phase 1
Terminal Connection Pressure Wire Terminal Grounding Style 2, Grounding
Mounting Type Box Temperature Rating -40 to 107 °C
For Use With ACP6023BC Metallic Clamping Ring Plug Standards UL 1682, UL 1686, UL 50E, UL E145916, E145917, CSA C22.2 No. 182.1, CSA 065179, NEMA FB11
Application For ACP6023BC Metallic Clamping Ring Plug UPC 781381186391

Packages

1 - UNIT - 1