Abbotsford
APPADR6033RS

APPLETON GROUP CANADA LTD ADR6033RS 60A SPRING DR RECEPT ASSY 3PS1

Price $452.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:ADR6033RS

Description

Powertite Grounding Style 1 Receptacle, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Co

Specifications

Brand Name Appleton Sub Brand Powertite™
Item Name Pin and Sleeve Receptacle Type Grounding Style 1
Voltage Rating 600 VAC/250 VDC Amperage Rating 60 A
Number of Poles 3 Number of Wires 3
NEMA Rating NEMA 3, 3R, 4, 4X Conductor Size 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex)
Material Copper-Free Aluminum Phase 3
Terminal Connection Pressure Wire Terminal Grounding Style 1
Mounting Type Box Temperature Rating -40 to 107 °C
For Use With ACP6033BC Metallic Clamping Ring Plug Includes Weatherproof Spring Door
Standards UL 1682, UL 1686, UL 50E, UL E145916, E145917, CSA C22.2 No. 182.1, CSA 065179, NEMA FB11 Application For ACP6033BC Metallic Clamping Ring Plug
UPC 781381710893

Packages

1 - UNIT - 1