Abbotsford
APPAJA20044200

EGS AJA20044200 RECP & MTG BOX 200A 4W4P

Price $1,698.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:AJA20044200

Description

Powertite Grounding Style 1 Receptacle With AJA Mounting Box, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 2/0 AWG - 250 MCM, Amperage Rating: 200 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Cop

Specifications

Brand Name Appleton Sub Brand Powertite™
Type Telecom Grounding Busbar Voltage Rating 600/250 VAC/VDC
Amperage Rating 200 A Number of Poles 4
Number of Wires 4 NEMA Rating NEMA 3, 3R, 4, 4X
Material Copperfree Aluminum Phase 3
Temperature Rating -40 to 107 °C Standards CSA Certified: 065179;CSA Standard: C22.2 No. 182.1;NEMA FB11;UL 1682, UL 1686, UL 50E;UL Listed: E145916, E145917
Application For use with 0.50 inch FM8 conduit bodies. Seals and protects. UPC 781381131087

Packages

1 - UNIT - 1