Abbotsford
APPAR40034RS

APPLETON GROUP CANADA LTD AR40034RS Receptacle reverse 4P3W 600VAC 400A 50-400Hz

Price $2,945.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:AR40034RS

Description

POWERTITE® Receptacle made of aluminium material epoxy powder coat, Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus. Available in 30, 60, 100, 150, 200 and 400 A units. Available in two grounding styles: style 1 (shell only) and style 2 (shell and extra pole).

Specifications

Brand Name Appleton Sub Brand Powertite™
Item Name Pin and Sleeve Receptacle Type Grounding Style 2, Reversed
Voltage Rating 600/250 VAC/DC Amperage Rating 400 A
Number of Poles 4 Number of Wires 3
Connection Type Solder Wire Terminal Conductor Size 400-1000 MCM
Material Copper Free Aluminum Frequency Rating 50 - 400 Hz
Phase 3 Mounting Type Box
Temperature Rating -40 to 107 °C For Use With AP40034E Plug
Standards UL 1682, UL 1686, UL 50E, UL Listed: E145916, E145917, CSA Standard: C22.2 No. 182.1, CSA Certified: 065179, NEMA FB11 Application For AP40034E Plug
UPC 781381325219

Packages

1 - UNIT - 1