Abbotsford
APPAR20044RS

APPLETON GROUP CANADA LTD AR20044RS 200A RS RECEPT ASSEM 4P S1

Price $1,214.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:AR20044RS

Description

Powertite Grounding Style 1 Receptacle, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 2/0 AWG - 250 MCM, Amperage Rating: 200 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copperfree (4/10 Of 1 PCT M

Specifications

Brand Name Appleton Sub Brand Powertite™
Item Name Pin and Sleeve Receptacle Type Grounding Style 1
Voltage Rating 600 VAC, 250 VDC Amperage Rating 200 A
Number of Poles 4 Number of Wires 4
NEMA Rating NEMA 3, 3R, 4, 4X Conductor Size 2/0 AWG - 250 MCM
Material Copperfree Aluminum Color Gray
Frequency Rating 50 - 400 Hz Phase 3
Terminal Connection Pressure Wire Mounting Type Box
Temperature Rating -40 to 107 °C Standards UL 1682, 1686, 50E, UL File Number E145916, E145917, CSA C22.2 No. 182.1, CSA File Number 065179, NEMA FB11
Application For AP20044CD and AP20044E Plugs UPC 781381296427

Packages

1 - UNIT - 1