Abbotsford
APPAR20023

APPLETON GROUP CANADA LTD AR20023 Powertite™ Weatherproof Pin and Sleeve Receptacle 200 A, 3, 3R, 4, 4X

Price $1,204.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:AR20023

Description

POWERTITE® Receptacle made of aluminium material epoxy powder coat, Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus. Available in 30, 60, 100, 150, 200 and 400 A units. Available in two grounding styles: style 1 (shell only) and style 2 (shell and extra pole). NEMA 3, 3R, 4, 4X.

Specifications

Brand Name Appleton Sub Brand Powertite™
Item Name Pin and Sleeve Receptacle Type Weatherproof
Voltage Rating 600 VAC, 250 VDC Amperage Rating 200 A
Wire Type Grounding Number of Poles 3
Number of Wires 2 Connection Type Pressure Wire
NEMA Rating 3, 3R, 4, 4X Conductor Size 2/0 AWG - 250 MCM
Material Copperfree Aluminum Finish Epoxy Powder Coated
Frequency Rating 50 - 400 Hz Grounding Shell and Extra Pole
Temperature Rating -40 to 107 °C For Use With AP20023CD and AP20023E Plugs
Includes Spring Door Standards UL 1682, 1686, 50E, UL File Number E145916, E145917, CSA C22.2 No. 182.1, CSA File Number 065179, NEMA FB11
Application Designed to Supply Power to Portable or Fixed Electrical Equipment Such as Motor Generator Units, Welders, Pumps, Compressors, Cellular Relay Stations and Similar Apparatus UPC 781381131537

Packages

1 - UNIT - 1