Abbotsford
APPARI3023

APPLETON GROUP CANADA LTD ARI3023 Receptacle 3P2W 600VAC 30A 50-400Hz

Price $256.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:ARI3023

Description

POWERTITE® Receptacle made of aluminium material epoxy powder coat, Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus. Available in 30, 60, 100, 150, 200 and 400 A units. Available in two grounding styles: style 1 (shell only) and style 2 (shell and extra pole).

Specifications

Brand Name Appleton Group Sub Brand Powertite
Type Grounding Style 2 Receptacle Voltage Rating 600//250 VAC//VDC
Amperage Rating 30 A Number of Poles 3 Pole
Number of Wires 2 Material Copperfree (4/10 Of 1 PCT Maximum) Aluminum
Phase 1 Temperature Rating -40 to 107 C
Standards UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11 Application For API-3023 Plug
UPC 781381166379

Packages

1 - UNIT - 1