APPLETON GROUP CANADA LTD ARI6033 Powertite™ Grounding Style 1 Receptacle Pin and Sleeve Receptacle 60 A, NEMA FB11
Description
POWERTITE® Receptacle made of aluminium material epoxy powder coat, Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus. Available in 30, 60, 100, 150, 200 and 400 A units. Available in two grounding styles: style 1 (shell only) and style 2 (shell and extra pole).
Specifications
| Brand Name | Appleton | Sub Brand | Powertite™ |
| Item Name | Pin and Sleeve Receptacle | Type | Grounding Style 1 |
| Voltage Rating | 600 VAC, 250 VDC | Amperage Rating | 60 A |
| Wire Type | Grounding | Number of Poles | 3 |
| Number of Wires | 3 | NEMA Rating | NEMA FB11 |
| Conductor Size | 6-2 AWG (Building), 6-4 AWG (Extra Flex) | Material | Copper-Free Aluminum |
| Frequency Rating | 50 - 400 Hz | Phase | 3 |
| Grounding | Shell Only | Temperature Rating | -40 to 107 °C |
| For Use With | API-6033 Plug | Standards | UL 1682, 1686, 50E, UL File Number E145916, E145917, CSA C22.2 No. 182.1, CSA File Number 065179, NEMA FB11 |
| Application | For API-6033 Plug | UPC | 781381166447 |
Packages
| 1 - UNIT - 1 |