Abbotsford
APPWSRD6352N4WSD

APPLETON GROUP CANADA LTD WSRD6352N4WSD WS-D RCPT ASSY 60A FUSED

Price $5,186.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:WSRD6352N4WSD

Description

Interlocked Receptacle and Disconnect Switch, Type Interlocked, Constructional Feature Corrosion Resistant, Raintight, Watertight, Voltage Rating 600 VAC at 50/60 Hz, 250 VDC, Current Rating 60 Ampere, Number of Poles 4, Number of Wires 3, Door Type Spring Door, Removable Hinged, Padlockable Cover, Fuse Provision Fusible, Class J, Hub Type 1-1/2 Inch, Grounding Style 2, Shell, Extra Pole, Material Epoxy Powder Coated Copper-Free Aluminum (Receptacle), Stainless Steel (Enclosure), Enclosure NEMA 3/3R/4/4X/12, Wire Size 14 to 2 AWG, Power Rating 15 Hp at 600 VAC (Standard), 50 Hp at 600 VAC (Maximum), Excludes Viewing Window, Approval UL 98/50E/1682/1686, CSA C22.2, Application Welder, Generator, Compressor, Infrared Oven, Batch Feeder, Conveyor, Truck Terminal, Marine Dock, Industrial Plant, Excludes Viewing Window, Approval UL 98/50E/1682/1686, CSA C22.2, Application Welder, Generator, Compressor, Infrared Oven, Batch Feeder, Conveyor, Truck Terminal, Marine Dock, Industrial Plant

Specifications

Brand Name Appleton Item Name Interlock Receptacle Assembly with Viewing Window
Type Fused Voltage Rating 600 VAC, 250 VDC
Amperage Rating 60 A Number of Poles 4
Number of Wires 3 NEMA Rating NEMA 3, 3R, 4, 4X, 12, 13
Conductor Size 6-2 AWG Material Copperfree Aluminum Receptacle, Stainless Steel Enclosure
Finish Epoxy Powder Coated Series/Model WSRD
Frequency Rating 50/60 Hz Grounding Shell
For Use With Powertite ACP and CPH Plugs Includes Enclosed Disconnect Switch
Standards UL 98, 1682, 1686, 50E, UL File Number E160652, E145917, CSA C22.2 No. 182.1, C22.2 No. 4, CSA File Number 025875 Application For Welder, Generator, Compressor, Infrared Oven, Batch Feeder, Conveyor, Truck Terminal, Marine Dock, Industrial Plant
UPC 781381090490

Packages

1 - UNIT - 1