Abbotsford
CWDTR8262W

COOPER WIRING DEVICES TR8262W REC DUP HOSP GRD WHI 15ATAMPER RESIST

Price $50.15 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER WIRING DEVICES
Manufacturer #:TR8262W

Description

Eaton Arrow Hart extra heavy-duty hospital grade decorator duplex receptacle, #14-10 AWG, 15A, Healthcare, Flush, 125V, Back and side, White, Brass, Impact-resistant nylon face, PVC body, 5-15R, Duplex, Screw, Glass-filled nylon.

Specifications

Brand Name Crouse-Hinds Type Duplex
Number of Poles 2 Number of Wires 3
Connection Type Screw Material Glass-filled Nylon
Color White UPC 032664746109

Packages

10 - UNIT - (10)