Abbotsford
APPFSKD515

APPLETON GROUP CANADA LTD FSKD515 Receptacle duplex aluminium 2P3W 125V 15A

Price $297.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:FSKD515

Description

Receptacle cover made of aluminium. Duplex cover for non-locking blade plugs, with 1-3/8 inch device opening. Receptacle interiors comply with NEMA standards WD-1 and WD-5. Receptacle interiors are specification grade, back and sidewired. Unique design of spring door hinge provides smooth action. Duplex units have a separate hinge shaft for each spring door cover to reduce stress on the shafts. Die-cast copper free cover assemblies with epoxy powder coat finish.

Specifications

Brand Name Appleton Item Name Duplex Receptacle with Cover
Type Receptacle With Duplex Box Cover Voltage Rating 125 V
Amperage Rating 15 A Number of Poles 2
Number of Wires 3 NEMA Configuration NEMA L5-15
NEMA Rating NEMA 5-15R Material Die-Cast Copper-Free Aluminum
Mounting Type Box, Surface For Use With Duplex FS Boxes
Standards NEMA WD-1 and WD-5, NEC 406.8(B) and CEC Application Non-Locking Blade Plugs, 1-3/8 in Device Opening
UPC 781381461184

Packages

1 - UNIT - 1