Abbotsford
LUTCAR15ACTRBR

LUTRON ELECTRONICS CANADA INC CAR-15-ACTR-BR REC DUP 15A 55W USB-ACTR BRO

Price $180.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON ELECTRONICS CANADA INC
Manufacturer #:CAR-15-ACTR-BR

Description

Coordinate Lutron lighting controls and switches with Lutron Claro receptacles to complement your clients' decor. This USB receptacle features 1 USB Type A and 1 USB Type C port. The designated USB-C power delivery (PD) port provides up to 20V and 55W, while the remaining USB-C port is a port at 5V and 7.5W . Each outlet features permanently installed internal tamper-resistant shutter mechanisms, capable of resisting insertion of foreign elements into the receptacle openings. Install with screw terminals or push-in connections for side or back wire installation. Available in 7 Gloss colors and 20 Satin colors. These Lutron receptacles become beautiful accessories that coordinate with other Lutron dimmers and switches to help customize the look of each room in any home. Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately).

Specifications

Number of Poles 2 Number of Wires 3
Material Plastic Mounting Type Wall Box
UPC 784276323406

Packages

1 - UNIT - 1