Abbotsford
LUTNTR15TRBL

LUTRON ELECTRONICS CANADA INC NTR-15-TR-BL Receptacle tamper resistant 1-gang wallplate 125V 15A black

Price $45.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON ELECTRONICS CANADA INC
Manufacturer #:NTR-15-TR-BL
Documents Documents

Description

Receptacle tamper-resistant include 1-gang wallplate.


Available for 120-277V line voltage switching (sink- only control) 0- 10 V- LED drivers and ballasts (power pack not required for loads up to 8 A)

Excellent for residential or commercial applications

Intuitive operation; easy to use

Slide-to-off and preset models available

Enclosed heat sink for aesthetically pleasing appearance

Multi-gang alignment for quick and easy installation

Full family of products for most lighting sources, plus matching accessories and wallplates

Rated at 120V, 60Hz, unless noted otherwise

Custom products (CPN) are available to meet specific customer needs. Please contact Lutron Customer Assistance at 1.844.LUTRON1 (588.7661) for availability

Specifications

Brand Name Nova T Sub Brand Architectural
Type Tamper-resistant Receptacle Size 70 in
Voltage Rating 125 V Amperage Rating 15 A
Wattage 1875 W Number of Poles 2
Number of Wires 3,4,5 Connection Type Screw-Type Terminals
NEMA Rating 5-15R Material Metal,Plastic
Color Black Finish Matte
Mounting Type Wallbox Temperature Rating 104 degrees F
Environmental Conditions 0 To 90% Humidity,Non-condensing Standards UL
UPC 027557618540

Packages

1 - UNIT - 1