Abbotsford
SWIR1020SWA

PANASONIC CANADA INC R1020SWA RECEP DUP 20A WHI

Price $88.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANASONIC CANADA INC
Manufacturer #:R1020SWA

Description

Duplex 20 A Outlet with 125 VAC modular Smart Home enabled device. The 20A Outlet has the ability to allow interchangeable Swidget Inserts to be installed, removed or replaced - making Swidget the optimal choice for building renovations and new construction. The Swidget 20A Outlet uses a simple interface, making installation easy.

Specifications

Brand Name Swidget Item Name Duplex Outlet Receptacle
Voltage Rating 125 VAC/5 VDC Amperage Rating 2/20 A
Wattage 2400 W NEMA Configuration 5-20R
Conductor Size 12 AWG Color White
Maximum Load Capacity 1 hp Terminal Connection Screw
Dimensions 1.62 in L x 1.53 in W x 2.803 in H Temperature Rating 14 - 104 °F
Environmental Conditions Indoor, UL 94 5VA Flammability Rating Standards UL 498, UL 1310 Listed, CSA C22.2 No. 42, No. 223

Packages

1 - UNIT - 1