Abbotsford
PASARPS152W4

PASS & SEYMOUR ARPS152W4 15Amp Energy-Saving On/Off Outlet, White

Price $49.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ARPS152W4
Documents Documents

Description

FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard outlet and conserve energy when not in use.• The stylish adorne Energy-Saving On/Off Outlet features two plugs and allows you to stop the flow of power when you don't need it.• With adorne’s patented shutter system, plugs are tamper-resistant to keep children protected.


GETTING STARTED: For complete installation, device must be paired with an adorne® screwless Wall Plate (not included). Available in a range of contemporary colors and stunning finishes.

Installs in 15 minutes or less, fitting into an existing electrical box. No new wiring required for typical installation.

Cut power to the outlet when not in use to conserve energy.

Protects children with a patented tamper-resistant shutter system that prevents improper insertion of foreign objects, complete with "invisi-shutters" for an invisible effect.

More color options available to fit any style, including finishes to match current hardware and lighting trends.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Receptacle Type Energy-Saving ON/OFF Outlet, White
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
Connection Type Back Wire,Internal Pressure Plates,Side NEMA Rating 5-15R
Material Thermoplastic Color White
Finish Matte Phase 1
Mounting Type Box Standards cULus Listed
Application Residential Applications UPC 785007022780

Packages

1 - UNIT - 1 4 - UNIT - 4