Abbotsford
APPFSKJ515

APPLETON GROUP CANADA LTD FSKJ515 Receptacle single aluminium 2P3W 125V 15A

Price $252.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:FSKJ515

Description

Receptacle cover made of aluminium. Single cover for non-locking and locking blade plugs, with 1-3/8 inch device opening. Receptacle interiors comply with NEMA standards WD-1 and WD-5. Receptacle interiors are specification grade, back and sidewired. Unique design of spring door hinge provides smooth action. Duplex units have a separate hinge shaft for each spring door cover to reduce stress on the shafts. Die-cast copper free cover assemblies with epoxy powder coat finish.

Specifications

Brand Name Appleton Item Name Weatherproof Receptacle with Box Cover
Type Single Voltage Rating 125 V
Amperage Rating 15 A Number of Poles 2
Number of Wires 3 NEMA Configuration L5-15
NEMA Rating 5-15R Material Die-Cast Copper-Free (4/10 of 1%) Aluminum
Mounting Type Box, Surface For Use With Single FS Boxes Non-Locking and Locking Blade Plugs
Standards NEMA WD-1 And WD-5, NEC 406.8(B) and CEC Certified Application For Locking or Non-Locking Blade Plugs or Toggle Switches
UPC 781381461238

Packages

1 - UNIT - 1