Abbotsford
HUBRRD151WTR

HUBBELL RRD151WTR Trade-Select™ Decorator, Tamper-Resistant Straight Blade Single Receptacle 15 A, 5-15R White

Price $10.64 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:RRD151WTR
Documents Documents

Description

tradeSELECT® Self-grounding decorator single receptacle. Tamper-resistant model. NEMA-5-15R. Side-wired.

Specifications

Brand Name Hubbell Sub Brand Trade-Select™
Item Name Straight Blade Single Receptacle Type Decorator, Tamper-Resistant
Grade Residential Size Standard Sized Product
Voltage Rating 125 V Amperage Rating 15 A
Wattage 1875 W Number of Poles 2
Number of Wires 3 NEMA Configuration 5-15R
Connection Type Side Wired NEMA Rating 5-15R
Conductor Size 14-12 AWG Material Thermoplastic
Color White Phase 1
Grounding Self Mounting Type Screw
Environmental Conditions Indoor Dry Unless Protected By Additional Means Standards NEMA WD-1 and WD-5, UL 498
Application Residential UPC 883778302077

Packages

1 - UNIT - 1