HUBBELL CANADA ULC RRD201WTR Trade-Select™ Decorator, Tamper-Resistant Straight Blade Single Receptacle 20 A, 5-20R White
Description
tradeSELECT® Self-grounding decorator single receptacle. Tamper-resistant model. NEMA-5-20R. Side-wired.
Specifications
| Brand Name | Hubbell | Sub Brand | Trade-Select™ |
| Item Name | Straight Blade Single Receptacle | Type | Decorator, Tamper-Resistant |
| Grade | Residential | Size | Standard Sized |
| Voltage Rating | 125 V | Amperage Rating | 20 A |
| Wattage | 2500 W | Number of Poles | 2 |
| Number of Wires | 3 | NEMA Configuration | 5-20R |
| Connection Type | Side Wired | NEMA Rating | 5-20R |
| Conductor Size | 14-12 AWG | Material | Thermoplastic |
| Color | White | Phase | 1 |
| Grounding | Self | Mounting Type | Screw |
| Environmental Conditions | Indoor Dry Unless Protected By Additional Means | Standards | NEMA WD-1 and WD-5, UL 498 |
| Application | Residential | UPC | 883778302145 |
Packages
| 1 - UNIT - 1 |