Description
The cleverest way to add power and style, the Pop-Out Outlet extends to offer 3-plug access, then uniquely disappears back into the wall with a simple push when not in use. Made exclusively for use with screwless Wall Plates from the adorneĀ® Collection, sold separately.
Specifications
| Brand Name | Legrand | Sub Brand | TradeMaster |
| Item Name | Decorator Combination Switch | Type | 1 Gang |
| Voltage Rating | 120/125 V | Grade | Residential |
| Amperage Rating | 15 A | Contact Configuration | N-O |
| Number of Poles | 2 | Number of Wires | 3 |
| Connection Type | Back and Side Wire | NEMA Rating | 5-15R |
| Conductor Size | 14-10 AWG | Material | Thermoplastic |
| Color | White | Finish | Gloss |
| Phase | 1 | Contact Rating | 120 V |
| Actuator | Toggle Switch | Mounting | Box |
| Connection | Back and side wire | Temperature Rating | -30 to 60 °C |
| Terminal Connection | Screw | Operating Cycles | 30000 |
| Dimensions | 1.32 in L x 0.94 in W x 4.06 in H | For Use With | 20/30 A Turnlok Locking Plugs |
| Standards | UL, cULus Listed | Application | For Residential/Commercial Application |
| Mounting Type | Box, Wall Duct | UPC | 786776178609 |
Packages
| 1 - UNIT - 1 | 2 - UNIT - 2 |