Abbotsford
hofdsw01

HOFFMAN 52 mm x 40 mm x 63 mm Door Switch, Plastic

Price $151.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:DSW01
Documents Documents

Description

Med dörrbrytaren kan du slå på eller av lampor och andra elektriska apparater när skåpdörren öppnas utan manuell manövrering.


Approvals: CE, cCSAus.

Switch capacity: 3 A / 240 V.

Pack quantity: 1 piece with mounting accessories.

Description: Door switch to activate any electrical device (lighting, signalling, alarms, etc.). Can be mounted after installing the enclosure thereby keeping the door opening free. Fixed on the inside hole pattern of the enclosure's frame in floor standi

Benefit: for electrical lights, this means that when the door is closed the light will turn off and for air conditioning units, when the door is opened the unit will turn off preventing any unnecessary condensation

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Color Black,Gray Material Plastic
Application Factory Automation and Process Control; Controls and Drives UPC 783510472849

Packages

1 - UNIT - 1