Abbotsford
GECP9XRG

ABB ELECTRIFICATION CANADA INC P9XRG P/B RESET 22.5mm10A

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:P9XRG

Description

Heavy-duty watertight/oil-tight 22.5 mm reset pushbutton. 10 A at 600 VAC, 2.5 A at 300 VDC. Round engineered plastic operator style.

Specifications

Brand Name GE Item Name Reset Pushbutton Switch
Type Heavy-Duty Nominal Diameter 22.5 mm
Action Spring-Return Enclosure Type NEMA 4
Color Blue Amperage Rating 10 A Continuous AC/ 2.5 A Continuous DC
Degree of Protection IP66 Lens Type Round
Head Material Plastic UPC 017018857717

Packages

1 - UNIT - 1