Description
Controls 1000 W incandescent or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim.
Specifications
| Brand Name | Lutron | Sub Brand | Diva |
| Item Name | Dimmer | Type | Paddle |
| Voltage Rating | 120 V | Frequency Rating | 60 Hz |
| Power Rating | 1000 W Incandescent/Halogen | Number of Poles | 1 |
| Material | Metal/Plastic | Color/Finish | White/Gloss |
| Indicator Type | Resistive | Connection Type | Wire Lead |
| Operating Temperature | 32 To 104 °F | Dimensions | 70 mm W x 49 mm D x 114 mm H |
| Mounting | Wallbox | Standards | UL Listed, CSA Certified, NOM Certified |
| Application | For Incandescent or Halogen Lighting Control | UPC | 027557700955 |
Packages
| 1 - UNIT - 1 | 3 - UNIT - 3 | 24 - UNIT - 24 |